Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Steering Reservoir Cap, 82574

  • Mfr # 82574

  • Zoro # G5643834


product price: $14.75
/ea

Key Features

Material
Plastic; Metal; Rubber
Height
2.058 in
Color
Black
Includes
Dipstick
Vehicle Fit
Buick 2007-87, Cadillac 1988-87, Chevrolet 2006-87, Oldsmobile 2004-87, Pontiac 2005-87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82574
Zoro #
G5643834
UPC #
037495825740
Country of Origin
China

Dimensions

Height
2.058 in
Diameter
1.64 in

Details

Item
Power Steering Cap
Material
Plastic; Metal; Rubber
Color
Black
Includes
Dipstick
Vehicle Fit
Buick 2007-87, Cadillac 1988-87, Chevrolet 2006-87, Oldsmobile 2004-87, Pontiac 2005-87
Attachment Type
Screw On

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.