
Power Window Motor And Regulator Assembly, Dorman 748-031
Mfr # 748-031
Zoro # G108635705
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Quantity
4
Anti-Pinch Motor
Yes
Attachment Type
Bolt
Terminal Quantity
M6 -1.0
Hardwired Or Plug-In
Plug-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
748-031
Zoro #
G108635705
UPC #
37495210546
Country of Origin
Taiwan, Province of China
Dimensions
Wiring Harness Length
12 in
Maximum Width
600 mm
Details
Mounting Hole Quantity
4
Anti-Pinch Motor
Yes
Attachment Type
Bolt
Terminal Quantity
M6 -1.0
Hardwired Or Plug-In
Plug-In
Express Up Or Down
Up Down
Wire Quantity
M6 -1.0
Wiring Harness Included
Yes
Gear Material
Plastic
Item
Power Window Motor and Regulator Assembly
Connector Type
Bolt
Description
Dorman 748-031
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.