Zoro Homepage

Pre-Pressed Hub, 950-006

  • Mfr # 950-006

  • Zoro # G7811624


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Includes
(5) Wheel Studs; Flange Bolts; Flange
Vehicle Fit
Toyota Sequoia 2022-08, Toyota Tundra 2021-07
Offset
66.5 mm
Flange Shape
Rectangular
Bolt Hole Dia.
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-006
Zoro #
G7811624
UPC #
885484606784
Country of Origin
China

Dimensions

Bolt Hole Dia.
12.7 mm
Brake Pilot Dia.
112 mm
Flange Dia.
179 mm
Hub Pilot Dia.
112.4 mm
Wheel Pilot Dia.
110 mm
Bolt Circle Dia.
145.5 mm
Wheel Stud Size
14 mm

Details

Includes
(5) Wheel Studs; Flange Bolts; Flange
Vehicle Fit
Toyota Sequoia 2022-08, Toyota Tundra 2021-07
Offset
66.5 mm
Flange Shape
Rectangular
Number of Bolt Holes
4
Item
Wheel Bearing and Hub Assembly
Positions
Front Left; Front Right

Description

Pre-Pressed Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.