Zoro Homepage

Preformed Brake Line

  • Mfr # 919-020

  • Zoro # G112444782


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
2.8 mm
Fitting Finish
Violet
End 2 Thread Diameter
12.7 mm
Brake Line Size
4.762 mm
Fitting Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-020
Zoro #
G112444782
UPC #
194883489851
Country of Origin
Unknown

Dimensions

Inside Diameter
2.8 mm
End 2 Thread Diameter
12.7 mm
Brake Line Size
4.762 mm
Outside Diameter
4.762 mm
End 1 Thread Diameter
9.525 mm

Details

Fitting Finish
Violet
Fitting Type
Standard
Fitting Material
Carbon Steel
End 1 Flare Type
Inverted
Line Material
Carbon Steel
Fittings Included
Yes
Material
Stainless Steel, Carbon Steel
Item Grade
Standard
Pre-Formed
Yes
Hose/Line Maximum Pressure (psi)
4000 PSI
Housing Color
Silver
Bendable
Yes
Includes
Preformed Brake Line Kit
End 2 Flare Type
Bubble

Description

Upgraded material - this replacement brake line kit is made of stainless steel for greater corrosion resistance;Pre-formed fit - these lines are sectional and already shaped to fit specific applications for easier installation;Complete kit - includes all tubes and fittings for complete brake line repair;Quality engineering - designed in the United States and backed by decades of automotive aftermarket experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.