Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Preformed Brake Line

  • Mfr # 919-247

  • Zoro # G812444594


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Maximum Line Pressure
4000 PS
Line Material
Stainless Steel
Hose/Line Maximum Pressure (psi)
4000 PSI
Outer Sheathing Material
Yes
Line Fitting Diameter
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-247
Zoro #
G812444594
UPC #
885484510258
Country of Origin
Unknown

Dimensions

Line Fitting Diameter
0.4375 in

Details

Maximum Line Pressure
4000 PS
Line Material
Stainless Steel
Hose/Line Maximum Pressure (psi)
4000 PSI
Outer Sheathing Material
Yes
Line Fitting Type
Inverted Flare / Bubble Flare
Fittings Included
Yes
Pre-Formed
Yes
Includes
9 Tubes, 2 Fittings, instructions

Description

Upgraded material - this replacement brake line kit is made of stainless steel for greater corrosion resistance and reliable service life;Pre-formed sections - these lines are pre-formed and in sections for easier installation in specific vehicle applications;Complete kit - includes all tubes and fittings for complete brake line repair;Quality engineered - designed in the United States and backed by more than a century of automotive aftermarket excellence

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.