Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Tube Bung

  • Mfr # 904-550

  • Zoro # G412538846


product price: $32.09
/ea

Key Features

Thread Type
Metric
Outside Diameter
25 mm
Inside Diameter
5.3 mm
Includes
1 Bung, 1 Plate
Thread Pitch
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-550
Zoro #
G412538846
UPC #
889245140777
Country of Origin
Unknown

Dimensions

Outside Diameter
25 mm
Inside Diameter
5.3 mm
Thread Diameter
14 mm

Details

Thread Type
Metric
Includes
1 Bung, 1 Plate
Thread Pitch
1.5 mm
Material
Stainless Steel
Surface Finish
Natural
Item
Pressure Tube Bung

Description

Saves money - this differential pressure sensor bung repair kit allows direct replacement of only a failed bung, rather than an entire exhaust pipe;Weld-on plate - bung comes with steel plate for repairing pipe if damaged during bung removal;Application specific - designed for a wide range of vehicle years, makes and models;Quality tested - this part has undergone try-on, corrosion and material testing to ensure a quality fit and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.