
Push Rivet
Mfr # 961-359D
Zoro # G912444289
product price: $9.99
/eaKey Features
Fastener Hole Size (in)
0.3 in
Shaft Diameter
0.3 in
Head Diameter
13/32 in
Outside Diameter
11/16 in
Universal Or Specific Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
961-359D
Zoro #
G912444289
UPC #
885484967953
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Hole Size (in)
0.3 in
Shaft Diameter
0.3 in
Head Diameter
13/32 in
Outside Diameter
11/16 in
Length
1.32 in
Face Diameter
0.406 in
Overall Length
1 in
Width
0.705 in
Details
Universal Or Specific Fit
Specific
Material
Nylon
Grade Type
Standard Replacement
Color
Black
Fastener Type
Multi-Location Push Rivet
Includes
4 Rivets
Packaging Type
Clamshell
Description
Ideal replacement - this retainer matches the fit and function of the original equipment retainer for this vehicle application;Quality material - this retainer is made of durable material for long-lasting service;Versatile design - this retainer is suitable for a variety of automotive uses;Excellent value - this part offers original equipment quality at a competitive cost
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.