Zoro Homepage

QC TECH TRAY

  • Mfr # 800-096

  • Zoro # G012436900


product price: $37.29
/ea

Key Features

Height
1 1/4 in
Width
4 in
Includes
Qd - Retaining Clips
Length
8 in
Compartment Quantity
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-096
Zoro #
G012436900
UPC #
19495027164
Country of Origin
Unknown

Dimensions

Height
1 1/4 in
Width
4 in
Length
8 in

Details

Includes
Qd - Retaining Clips
Compartment Quantity
9
Item
Qd - Retaining Clips

Description

Convenient assortment - this retaining clip tech tray organizes clips for specific automotive repairs;Unique mix - this tray has a specific set of clips to be used for certain types of repairs;Useful organization - assortment makes repairs simpler by making everything handy;Trustworthy quality - backed by expert team of engineers and inspectors in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.