
QUICK BLEEDER
Mfr # 12705
Zoro # G712442553
product price: $20.19
/eaKey Features
Length
28 mm
Material
Steel
Bolt Thread Size
8 mm
Screw/Bolt Head Style
Hex
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12705
Zoro #
G712442553
UPC #
37495127059
Country of Origin
China
Dimensions
Length
28 mm
Bolt Thread Size
8 mm
Details
Material
Steel
Screw/Bolt Head Style
Hex
Item
2 Quick Bleeder Screws
Color
Bronze
Description
Direct replacement - this brake bleeder screw matches the fit and function of the factory part on specified years, makes and models;Ideal solution - this screw is a reliable replacement for an original part that is missing or has failed due to fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.