
Radiator Coolant Hose Connector, 902-795
Mfr # 902-795
Zoro # G6590593
product price: $15.59
/eaKey Features
Length
4 in
Material
Plastic
Fitting Size
0.8 in; 1 in
Position
Upper
Fit Type
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902-795
Zoro #
G6590593
UPC #
37495606882
Country of Origin
China
Dimensions
Length
4 in
Fitting Size
0.8 in; 1 in
Details
Material
Plastic
Position
Upper
Item
Coolant Hose Connector
Fit Type
Specific
Vehicle Fit
Audi 2015-04, Seat 2013-05, Volkswagen 2013-06
End Type
Compression x Compression
Fitting Angle
45 Degrees
Description
Dorman's Coolant Hose Connectors are application-specific, fitting a broad range of vehicles on the road today. Our Coolant Hose Connectors are engineered to last, providing a secure connection between the vehicle's coolant hose and radiator. This is an ideal replacement part to prevent coolant leaks and to keep your vehicle from overheating. Dorman connectors are as dependable as they are durable. Plus, they are easy to install, helping to rejuvenate the vehicle's heating and cooling system.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.