Zoro Homepage

Radiator Drain Petcock, 61123

  • Mfr # 61123

  • Zoro # G5778760


product price: $7.15
/ea

Key Features

Material
Plastic
Color
Black
Width
0.441 in
Thread Size
M12-1.25
Tube Length
1.704 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61123
Zoro #
G5778760
UPC #
37495611237
Country of Origin
China

Dimensions

Width
0.441 in
Thread Size
M12-1.25
Tube Length
1.704 in

Details

Material
Plastic
Color
Black
Vehicle Fit
Chrysler 2005-00, Chrysler 1993, Hyundai 2006-90, Mazda 1998-88, Nissan 1997-84, Subaru 2008-88
Item
Radiator Drain Petcock
Fit Type
Specific

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.