Zoro Homepage

Radiator Drain Petcock, 61127

  • Mfr # 61127

  • Zoro # G5622493


product price: $6.89
/ea

Key Features

Tube Length
2.868 in
Thread Size
M14
Fit Type
Specific
Width
0.533 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61127
Zoro #
G5622493
UPC #
37495611275
Country of Origin
Taiwan, Province of China

Dimensions

Tube Length
2.868 in
Thread Size
M14
Width
0.533 in

Details

Fit Type
Specific
Color
Black
Vehicle Fit
Ford 2019-84, Lincoln 2018-88, Mazda 2007-91, Mercury 2011-88, Nissan 1998-93
Material
Plastic
Item
Radiator Drain Petcock

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.