Zoro Homepage

Radiator Drain Petcock, 61132

  • Mfr # 61132

  • Zoro # G5623464


product price: $8.35
/ea

Key Features

Width
0.502 in
Color
Black
Material
Plastic
Tube Length
1.28 in
Thread Size
M14-1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61132
Zoro #
G5623464
UPC #
037495611329
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.502 in
Tube Length
1.28 in
Thread Size
M14-1.5

Details

Color
Black
Material
Plastic
Item
Radiator Drain Petcock
Fit Type
Specific
Vehicle Fit
GENERAL MOTORS 2001, GENERAL MOTORS 1996-55, GENERAL MOTORS 1950

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.