Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Drain Petcock, 61136

  • Mfr # 61136

  • Zoro # G5564299


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Includes
Seal
Tube Length
1.43 in
Fit Type
Specific
Thread Size
5/8"-18; M16-1.5
Vehicle Fit
General Motors 2019-93, Toyota 2008-93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61136
Zoro #
G5564299
UPC #
37495611367
Country of Origin
Taiwan, Province of China

Dimensions

Tube Length
1.43 in
Thread Size
5/8"-18; M16-1.5
Width
0.6 in

Details

Includes
Seal
Fit Type
Specific
Item
Radiator Drain Petcock
Vehicle Fit
General Motors 2019-93, Toyota 2008-93
Color
Black
Thread Type
Fine
Material
Plastic

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.