Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Fan, 620-017

  • Mfr # 620-017

  • Zoro # G8289487


product price: $68.79
/ea

Key Features

Includes
Shroud
Vehicle Fit
Chrysler 2005-01, Dodge 2005-01
Shroud Material
Plastic
Blade Material
Plastic
Number of Terminals
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-017
Zoro #
G8289487
UPC #
19495036616
Country of Origin
Unknown

Details

Includes
Shroud
Vehicle Fit
Chrysler 2005-01, Dodge 2005-01
Shroud Material
Plastic
Blade Material
Plastic
Item
Radiator Fan Assembly
Number of Terminals
1
Connector Gender
Male
Motor Type
Brushed
Position
Right
Number of Connectors
1

Description

Radiator Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.