Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Fan, 620-036

  • Mfr # 620-036

  • Zoro # G8329098


product price: $91.95
/ea
Free Shipping & Returns

Key Features

Vehicle Fit
Dodge Journey 2020-09
Shroud Color
Black
Number of Terminals
2
Blade Material
Plastic
Number of Fans
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-036
Zoro #
G8329098
UPC #
37495156554
Country of Origin
Unknown

Details

Vehicle Fit
Dodge Journey 2020-09
Shroud Color
Black
Number of Terminals
2
Blade Material
Plastic
Number of Fans
1
Shroud Material
Plastic
Number of Connectors
2
Item
Radiator Fan Assembly
Motor Type
Brushed
Connector Gender
Male

Description

Radiator Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.