Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Fan, 620-567

  • Mfr # 620-567

  • Zoro # G8297616


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Includes
Shroud
Vehicle Fit
Cadillac CTS 2014-09, Cadillac SRX 2009, Cadillac STS 2011-09
Shroud Material
Plastic
Number of Terminals
2
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
620-567
Zoro #
G8297616
UPC #
37495162425
Country of Origin
Unknown

Details

Includes
Shroud
Vehicle Fit
Cadillac CTS 2014-09, Cadillac SRX 2009, Cadillac STS 2011-09
Shroud Material
Plastic
Number of Terminals
2
Number of Connectors
1
Blade Material
Plastic
Shroud Color
Black
Item
Radiator Fan Assembly
Motor Type
Brushed
Number of Fans
1

Description

Radiator Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.