
Radiator Fan, 621-114
Mfr # 621-114
Zoro # G8295078
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Includes
Shroud
Vehicle Fit
Chrysler 200 2017-15, Jeep Cherokee 2020-14
Shroud Color
Black
Number of Terminals
4
Blade Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
621-114
Zoro #
G8295078
UPC #
885484728189
Country of Origin
Unknown
Details
Includes
Shroud
Vehicle Fit
Chrysler 200 2017-15, Jeep Cherokee 2020-14
Shroud Color
Black
Number of Terminals
4
Blade Material
Plastic
Motor Type
Brushed
Shroud Material
Plastic
Connector Gender
Male
Number of Connectors
1
Item
Radiator Fan Assembly
Number of Fans
1
Description
Radiator Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.