Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Fan, 621-538

  • Mfr # 621-538

  • Zoro # G8237678


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Voltage
13.6 V
Includes
Shroud
Vehicle Fit
Toyota Corolla 2019-14
Type
Electrical
Number of Terminals
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621-538
Zoro #
G8237678
UPC #
885484484665
Country of Origin
Taiwan, Province of China

Dimensions

Shaft Dia.
5 mm
Diameter
360 mm

Details

Voltage
13.6 V
Includes
Shroud
Vehicle Fit
Toyota Corolla 2019-14
Type
Electrical
Number of Terminals
3
Number of Connectors
1
Motor Type
Brushed
Blade Material
Plastic
Number of Blades
5
Blade Type
Forward Align Fin
Number of Fans
1
Grade
Regular
Fan Rotation
Clockwise
Connector Gender
Male
Item
Radiator Fan Assembly
Shroud Material
Plastic
Terminal Gender
Male
Shroud Color
Black

Description

Radiator Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.