
Radius Arm Bushing Kit - Front, 523-229
Mfr # 523-229
Zoro # G7365852
product price: $15.99
/eaKey Features
Includes
1 Radius Arm Bushing Kit
Bushing Material
Rubber
Grade Type
Standard Replacement
Bushings Included
Yes
Bushing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523-229
Zoro #
G7365852
UPC #
885484434424
Country of Origin
China
Dimensions
Bushing Bore Diameter
22 mm
Bushing Outside Diameter
55 mm
Details
Includes
1 Radius Arm Bushing Kit
Bushing Material
Rubber
Grade Type
Standard Replacement
Bushings Included
Yes
Bushing Color
Black
Item
Radius Arm Bushing Kit
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.