
Rear Diff Lock Sensr, 600-251
Mfr # 600-251
Zoro # G8295945
product price: $73.29
/eaKey Features
Application
Jeep Wrangler 2018-07
Connector Color
Black
Number of Wires
2
Wiring Harness Length
100 mm
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600-251
Zoro #
G8295945
UPC #
19495545897
Country of Origin
Unknown
Dimensions
Wiring Harness Length
100 mm
Details
Item
Differential Locker Sensor
Application
Jeep Wrangler 2018-07
Connector Color
Black
Number of Wires
2
Terminal Gender
Male
Terminal Type
Blade
Fit Type
Specific
Number of Terminals
2
Wire Gauge
12
Connector Gender
Male
Connector Shape
Rectangular
Description
Rear Diff Lock Sensr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.