Zoro Homepage

Rear Driveshaft, 936-013

  • Mfr # 936-013

  • Zoro # G7790353


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
136 in
Diameter
3 in
Vehicle Fit
Dodge 2009-07, Freightliner 2018-07, Mercedes-Benz 2018-10
Wall Thickness
0.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936-013
Zoro #
G7790353
UPC #
37495117456
Country of Origin
Unknown

Dimensions

Length
136 in
Diameter
3 in
Wall Thickness
0.083 in

Details

Item
Driveshaft
Material
Steel
Vehicle Fit
Dodge 2009-07, Freightliner 2018-07, Mercedes-Benz 2018-10
Grade
Regular
Positions
Rear

Description

Rear Driveshaft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.