Zoro Homepage

Rear Driveshaft, 936-120

  • Mfr # 936-120

  • Zoro # G7812708


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
88-3/4 in
Vehicle Fit
Chevrolet Equinox 2006-05, Pontiac Torrent 2006
Diameter
2-1/2 in
Wall Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936-120
Zoro #
G7812708
UPC #
37495121750
Country of Origin
Unknown

Dimensions

Length
88-3/4 in
Diameter
2-1/2 in
Wall Thickness
0.065 in

Details

Item
Driveshaft
Material
Steel
Vehicle Fit
Chevrolet Equinox 2006-05, Pontiac Torrent 2006
Grade
Regular
Positions
Rear

Description

Rear Driveshaft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.