Zoro Homepage

Rear Driveshaft, 946-236

  • Mfr # 946-236

  • Zoro # G7812884


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
81-1/8 in
Diameter
2-1/2 in
Vehicle Fit
Nissan Rogue 2015-08
Positions
Rear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
946-236
Zoro #
G7812884
UPC #
885484567351
Country of Origin
United States

Dimensions

Length
81-1/8 in
Diameter
2-1/2 in
Wall Thickness
0.065 in

Details

Item
Driveshaft
Material
Steel
Vehicle Fit
Nissan Rogue 2015-08
Positions
Rear
Grade
Regular

Description

Rear Driveshaft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.