Zoro Homepage

Rear Lateral Arm #Dorman - Oe Solutions 520-749

  • Mfr # 520-749

  • Zoro # G408633012


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Bushings Included
Yes
Grade Type
Standard
Bushing Material
Rubber
Mounting Hardware Included
Yes
Includes
1 Control Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-749
Zoro #
G408633012
UPC #
885484882713
Country of Origin
China

Details

Bushings Included
Yes
Grade Type
Standard
Bushing Material
Rubber
Mounting Hardware Included
Yes
Includes
1 Control Arm
Material
Steel
Color
Black

Description

Dorman - OE Solutions 520-749

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.