
Rear Left Rear Control Arm, Dorman - Oe Solutions 524-535
Mfr # 524-535
Zoro # G408628247
product price: $85.49
/ea
Free Shipping & Returns
Key Features
Length
262.5 mm
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Control Arm Type
Casting/Forged
Control Arm Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524-535
Zoro #
G408628247
UPC #
885484413252
Country of Origin
Taiwan, Province of China
Dimensions
Length
262.5 mm
Bushing Outside Diameter
39.6 mm
Bushing Inside Diameter
14.3 mm
Bushing Length
92 mm
Details
Item
Control Arm and Ball Joint Assembly
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Control Arm Type
Casting/Forged
Control Arm Material
Aluminum
End 2 Type
Press In
Bushing Color
Black
Color
Black
Grade Type
Standard Replacement
Bushings Included
Yes
Finish
Powder Coated
Description
Dorman - OE Solutions 524-535
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.