
Rear Left Upper Control Arm, Dorman - Oe Solutions 524-215
Mfr # 524-215
Zoro # G308633808
product price: $67.75
/eaKey Features
Control Arm Type
Casting/Forged
Bushing Color
Black
Bushing Length
92 mm
End 2 Type
Press in
Packaging Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
524-215
Zoro #
G308633808
UPC #
37495976015
Country of Origin
China
Dimensions
Bushing Length
92 mm
Bushing Outside Diameter
39.6 mm
Bushing Inside Diameter
14.3 mm
Length
262.5 mm
Details
Control Arm Type
Casting/Forged
Bushing Color
Black
End 2 Type
Press in
Packaging Type
Box
Grade Type
Standard Replacement
Control Arm Material
Steel
Bushing Material
Rubber
Bushings Included
Yes
Ball Joint Stud Type
Threaded
Includes
1 Control Arm
Finish
Painted
Color
Black
Description
Dorman - OE Solutions 524-215
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.