Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rear Right Upper Control Arm, Dorman - Oe Solutions 524-770

  • Mfr # 524-770

  • Zoro # G308633587


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Grade Type
Standard Replacement
Pre-Greased
Yes
Ball Joint Stud Length
18 mm
Ball Joint Included
Yes
Control Arm Maximum Width
315 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524-770
Zoro #
G308633587
UPC #
885484877245
Country of Origin
China

Dimensions

Ball Joint Stud Length
18 mm
Control Arm Maximum Width
315 mm
Ball Joint Thread Diameter
20 mm
Control Arm Maximum Length
235 mm
Mounting Hole Diameter
12.5 mm

Details

Grade Type
Standard Replacement
Pre-Greased
Yes
Ball Joint Included
Yes
Control Arm Material
Steel
Bushings Included
Yes
Control Arm Color
Black
Control Arm Type
Stamped
Mounting Hole Quantity
2
Control Arm Construction
Stamped
Ball Joint Stud Type
Pinch
Packaging Type
Box
Bushing Material
Rubber
Ball Joint Installed
Yes
Includes
Suspension Control Arm and Ball Joint Assembly

Description

Dorman - OE Solutions 524-770

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.