Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REAR VIEW CAMERA OEM OE Replacement

  • Mfr # 590-434

  • Zoro # G807145819


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Horizontal View Angle
135 DD
Depth
40 mm
Body Color
Black
Body Material
Plastic
Lens Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590-434
Zoro #
G807145819
UPC #
885484298811
Country of Origin
United States

Dimensions

Depth
40 mm
Lens Diameter
14 mm
Width
30.4 mm
Cable Length
30.5 mm

Details

Horizontal View Angle
135 DD
Body Color
Black
Body Material
Plastic
Vertical View Angle
102 DD
Weather Resistant
Yes
Includes
1 Backup Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.