
Release Cable
Mfr # 912-751
Zoro # G012446664
product price: $47.25
/eaKey Features
End 1 Type
Hook
Cable Material
Steel
Outside Diameter
5 mm
Inner Cable Diameter
1.5 mm
Universal Or Specific Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
912-751
Zoro #
G012446664
UPC #
194883173682
Country of Origin
Unknown
Dimensions
Outside Diameter
5 mm
Inner Cable Diameter
1.5 mm
Length
100 mm
Details
End 1 Type
Hook
Cable Material
Steel
Universal Or Specific Fit
Specific
End 2 Type
Ball/Cylinder
Cable Housing Material
Plastic
Includes
1 Door Latch Cable
Item
1 Door Latch Cable
Description
Ideal replacement - this door latch cable matches the dimensions of the original equipment cable to restore function;Durable construction - this cable is made using quality materials to ensure reliable service;Cost-effective solution - offers original equipment function at a competitive price;Quality tested - this part has undergone extensive testing to ensure a quality fit and long service life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.