
Reman ABS Module
Mfr # 599-705
Zoro # G914692923
product price: $501.99
/ea
Free Shipping & Returns
Key Features
Terminal Gender
Male
Brake Service Grade
Standard Replacement
Height
1.8 in
Remanufactured
Yes
Body Material
Metal, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599-705
Zoro #
G914692923
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.8 in
Length
5 in
Width
4.2 in
Details
Terminal Gender
Male
Brake Service Grade
Standard Replacement
Item
Remanufactured ABS Control Module
Remanufactured
Yes
Body Material
Metal, Plastic
Terminal Type
Male
Connector Type
Bolted
Description
Direct replacement - this ABS control module matches the fit, function and performance of the original module on specific vehicles;Thoroughly tested - each module undergoes a series of validation points to ensure reliability;Safety critical - fixes a malfunctioning anti-lock brake system to restore safe functionality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.