Zoro Homepage

Reman ABS Module

  • Mfr # 599-710

  • Zoro # G512442692


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Terminal Type
Macho
Brake Service Grade
Regular
Body Material
Plastic
Length
5 in
Width
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-710
Zoro #
G512442692
UPC #
-
Country of Origin
Unknown

Dimensions

Length
5 in
Width
4.2 in
Height
1.8 in

Details

Terminal Type
Macho
Brake Service Grade
Regular
Body Material
Plastic
Terminal Gender
Macho
Connector Material
Plastic

Description

Direct replacement - this ABS control module matches the fit, function and performance of the original module on specific vehicles;Thoroughly tested - each module undergoes a series of validation points to ensure reliability;Safety critical - fixes a malfunctioning anti-lock brake system to restore safe functionality;Trustworthy quality - backed by team of engineers and inspectors in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.