Zoro Homepage

Reman ABS Module

  • Mfr # 599-718

  • Zoro # G214693002


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Width
4.2 in
Brake Service Grade
Standard Replacement
Connector Material
Metal, Plastic
Terminal Gender
Male
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-718
Zoro #
G214693002
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4.2 in
Length
5 in
Height
1.8 in

Details

Brake Service Grade
Standard Replacement
Connector Material
Metal, Plastic
Terminal Gender
Male
Attachment Method
Bolted
Packaging Type
Box
Body Material
Metal, Plastic
Terminal Type
Male

Description

Direct replacement - this ABS control module matches the fit, function and performance of the original module on specific vehicles;Thoroughly tested - each module undergoes a series of validation points to ensure reliability;Safety critical - fixes a malfunctioning anti-lock brake system to restore safe functionality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.