
Reman ABS Module
Mfr # 599-735
Zoro # G112442559
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Body Material
Plastic
Terminal Gender
Male
Brake Service Grade
Regular
Terminal Type
Male
Connector Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599-735
Zoro #
G112442559
UPC #
37495643085
Country of Origin
Unknown
Dimensions
Length
5 in
Height
1.8 in
Width
4.2 in
Details
Body Material
Plastic
Terminal Gender
Male
Brake Service Grade
Regular
Terminal Type
Male
Connector Material
Plastic
Attachment Method
Bolted
Description
Upgraded replacement - this ABS control module features improved pump transistors to prevent future relay burnout;Safety critical - fixes a malfunctioning anti-lock brake system to restore safe functionality;Rigorously tested - this module has undergone thorough validation processes to ensure performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.