Zoro Homepage

Reman ABS Module

  • Mfr # 599-737

  • Zoro # G012442482


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Terminal Type
Male
Length
5 in
Terminal Gender
Male
Body Material
Metal, Plastic
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-737
Zoro #
G012442482
UPC #
37495700542
Country of Origin
Unknown

Dimensions

Length
5 in
Height
2 in
Width
4 in

Details

Terminal Type
Male
Terminal Gender
Male
Body Material
Metal, Plastic
Connector Type
Bolted
Item
1 Remanufactured ABS Control Module
Brake Service Grade
Standard Replacement
Remanufactured
Yes

Description

Upgraded replacement - this ABS control module features improved pump transistors to prevent future relay burnout;Safety critical - fixes a malfunctioning anti-lock brake system to restore safe functionality - Rigorously tested - this module has undergone thorough validation processes to ensure performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.