
Reman ABS Module
Mfr # 599-739
Zoro # G412442488
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Terminal Gender
Male
Width
4.5 in
Terminal Type
Male
Length
5 in
Body Material
Metal, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599-739
Zoro #
G412442488
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4.5 in
Length
5 in
Height
2 in
Details
Terminal Gender
Male
Terminal Type
Male
Body Material
Metal, Plastic
Remanufactured
Yes
Brake Service Grade
Standard Replacement
Item
1 Remanufactured ABS Control Module
Connector Type
Bolted
Description
Direct replacement - this ABS control module matches the fit, function and performance of the original module on specific vehicles;Thoroughly tested - each module undergoes a series of validation points to ensure reliability;Safety critical - fixes a malfunctioning anti-lock brake system to restore safe functionality;Trustworthy quality - backed by team of engineers and inspectors in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.