Zoro Homepage

Reman ABS Module

  • Mfr # 599-797

  • Zoro # G412442600


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Terminal Gender
Male
Body Material
Metal, Plastic
Brake Service Grade
Standard Replacement
Height
1.75 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-797
Zoro #
G412442600
UPC #
885484441453
Country of Origin
Unknown

Dimensions

Height
1.75 in
Length
3 in
Width
4.5 in

Details

Terminal Gender
Male
Body Material
Metal, Plastic
Brake Service Grade
Standard Replacement
Item
1 Remanufactured ABS Control Module
Remanufactured
Yes
Connector Type
Bolted
Terminal Type
Male

Description

Direct replacement - this ABS control module matches the fit, function and performance of the original module on specific vehicles;Thoroughly tested - each module undergoes a series of validation points to ensure reliability;Safety critical - fixes a malfunctioning anti-lock brake system to restore safe functionality;Trustworthy quality - backed by team of engineers and inspectors in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.