
Reman Body Module
Mfr # 502-006
Zoro # G512446744
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Housing Height
2.75 in
Housing Length
8.5 in
Housing Width
8.25 in
Housing Material
Plastic
Connector/Terminal Configuration
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502-006
Zoro #
G512446744
UPC #
-
Country of Origin
Unknown
Dimensions
Housing Height
2.75 in
Housing Length
8.5 in
Housing Width
8.25 in
Details
Housing Material
Plastic
Connector/Terminal Configuration
Pin
Description
Thoroughly remanufactured - this body control module has been rebuilt in a dedicated electronics manufacturing facility in North America;Durable construction - this control module has been thoroughly refurbished for reliable performance;Cost-effective solution - offers original equipment quality at a better price than a new part;Quality tested - this module has been individually tested to confirm function and performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.