
Reman Body Module
Mfr # 502-008
Zoro # G212446693
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Remanufactured
Yes
Connector/Terminal Configuration
5 Plug
Housing Height
1.25 in
Housing Length
5 in
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502-008
Zoro #
G212446693
UPC #
-
Country of Origin
Unknown
Dimensions
Housing Height
1.25 in
Housing Length
5 in
Housing Width
6.5 in
Details
Remanufactured
Yes
Connector/Terminal Configuration
5 Plug
Item
1 Remanufactured Body Control Module
Housing Material
Plastic
Description
Thoroughly remanufactured - this body control module has been rebuilt in a dedicated electronics manufacturing facility in North America;Durable construction - this control module has been thoroughly refurbished for reliable performance;Cost-effective solution - offers original equipment quality at a better price than a new part;Quality tested - this module has been individually tested to confirm function and performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.