Zoro Homepage

Reman Body Module

  • Mfr # 502-019

  • Zoro # G712446773


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Remanufactured
Yes
Housing Material
Plastic
Housing Width
6 in
Housing Height
1.5 in
Connector/Terminal Configuration
3 Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502-019
Zoro #
G712446773
UPC #
-
Country of Origin
Unknown

Dimensions

Housing Width
6 in
Housing Height
1.5 in
Housing Length
6.5 in

Details

Item
1 Remanufactured Body Control Module
Remanufactured
Yes
Housing Material
Plastic
Connector/Terminal Configuration
3 Plug

Description

Thoroughly remanufactured - this body control module has been rebuilt in a dedicated electronics manufacturing facility in North America;Durable construction - this control module has been thoroughly refurbished for reliable performance;Cost-effective solution - offers original equipment quality at a better price than a new part;Quality tested - this module has been individually tested to confirm function and performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.