Zoro Homepage

Reman Climate Ctrl

  • Mfr # 599-004

  • Zoro # G314693148


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Programming Required
Yes
Terminal Quantity
16
Remanufactured
Yes
Connector Gender
Female
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-004
Zoro #
G314693148
UPC #
-
Country of Origin
Unknown

Details

Programming Required
Yes
Terminal Quantity
16
Remanufactured
Yes
Connector Gender
Female
Housing Color
Black
Mounting Type
Bolt On
Item
1 HVAC Control Module
Terminal Gender
Male
Terminal Type
Pin
Pin Count
16

Description

Easy installation - this climate control module is pre-configured with the correct software for the exact vehicle, requiring no programming for plug-and-play operation; this remanufactured unit is tested at an advanced facility in Pennsylvania to ensure stringent quality control;Restores functionality - unit restores primary operations of original equipment and all buttons are replaced for factory appearance;Seamless fit - unit is identical in appearance to the factory module, retaining original look and feel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.