Zoro Homepage

Reman Climate Ctrl

  • Mfr # 599-011

  • Zoro # G014693202


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Terminal Quantity
12
Pin Count
36
Connector Quantity
2
Terminal Gender
Male
Includes
1 HVAC Control Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-011
Zoro #
G014693202
UPC #
-
Country of Origin
Unknown

Details

Terminal Quantity
12
Pin Count
36
Connector Quantity
2
Terminal Gender
Male
Includes
1 HVAC Control Module
Housing Color
Black
Terminal Type
Pin
Item
1 HVAC Control Module
Mounting Type
Bolt On
Programming Required
Yes
Connector Gender
Female
Remanufactured
Yes

Description

Direct replacement - this HVAC control module matches the appearance and function of the original unit on specific vehicles;Functionality-tested - module has been tested to ensure the same operation as the stock module;Simple installation - no advanced vehicle knowledge is required for proper installation and setup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.