Zoro Homepage

Reman Climate Ctrl

  • Mfr # 599-013

  • Zoro # G014693264


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Pin Count
36
Terminal Quantity
36
Mounting Type
Bolt On
Housing Color
Black
Remanufactured
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-013
Zoro #
G014693264
UPC #
-
Country of Origin
Unknown

Details

Pin Count
36
Terminal Quantity
36
Mounting Type
Bolt On
Housing Color
Black
Remanufactured
Yes
Terminal Type
Pin
Terminal Gender
Male
Connector Gender
Female
Programming Required
Yes
Item
1 HVAC Control Module
Automatic Temperature Control
Yes

Description

Easy installation - this climate control module is pre-configured with the correct software for the exact vehicle, requiring no programming for plug-and-play operation; this remanufactured unit is tested at an advanced facility in Pennsylvania to ensure stringent quality control;Restores functionality - unit restores primary operations of original equipment and all buttons are replaced for factory appearance;Seamless fit - unit is identical in appearance to the factory module, retaining original look and feel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.