
Reman Climate Ctrl
Mfr # 599-228
Zoro # G512442432
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Bolt On
Automatic Temperature Control
Yes
Connector Gender
Female
Terminal Gender
Male
Terminal Quantity
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599-228
Zoro #
G512442432
UPC #
37495111324
Country of Origin
Unknown
Details
Mounting Type
Bolt On
Automatic Temperature Control
Yes
Connector Gender
Female
Terminal Gender
Male
Terminal Quantity
4
Terminal Type
Pin
Connector Quantity
2
Housing Color
Black
Includes
1 HVAC Control Module
Description
Direct replacement - this HVAC control module matches the appearance and function of the original unit on specific vehicles;Function tested - module has been tested to ensure the same operation as the stock module;Simple installation - no advanced vehicle knowledge is required for proper installation and setup;Calibration note - this climate control module requires a calibration procedure after installation is completed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.