Zoro Homepage

Reman Esteer Module

  • Mfr # 599-954

  • Zoro # G112443563


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Includes
1 Power Steering Control Module
Housing Material
Metal
Length
6.5 in
Terminal Gender
Male
Terminal Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-954
Zoro #
G112443563
UPC #
37495703116
Country of Origin
Unknown

Dimensions

Length
6.5 in
Height
2 in
Strap Width
5 in

Details

Includes
1 Power Steering Control Module
Housing Material
Metal
Terminal Gender
Male
Terminal Quantity
2
Connector Color
White
Connector Gender
Female

Description

Direct replacement - this power steering control module is designed to match the fit and function of the original module on specified applications;Ideal solution - this module is a reliable replacement for an original part that has failed due to heat or vibration;Durable construction - this part is made from quality materials to ensure reliable performance and a long service life;Trustworthy quality - designed in the United States and backed by more than a century of automotive aftermarket excellence

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.