Zoro Homepage

Reman TEHCM

  • Mfr # 609-000

  • Zoro # G412442761


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Module Height (in)
2 in
Item Grade
Regular
Module Width (in)
7 in
Connector/Terminal Configuration
Pin
Module Length (In)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609-000
Zoro #
G412442761
UPC #
37495814348
Country of Origin
Unknown

Dimensions

Module Height (in)
2 in
Module Width (in)
7 in
Module Length (In)
11 in

Details

Item Grade
Regular
Connector/Terminal Configuration
Pin

Description

Upgraded components - this uniquely remanufactured TEHCM features upgraded PEEK plastic to resist heat and debris and extend its lifespan;Cost-effective fix - module is equally compatible as original but far less expensive than replacement from dealership;Quality assured - this part underwent vehicle simulator testing, and includes new gaskets, grommets and seals;Requires programming - after installation, module must be programmed with original manufacturer software, such as through a Remote Assist Programming RAP Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.