Zoro Homepage

Reman TIPM

  • Mfr # 599-926

  • Zoro # G612443605


product price: $1,108.99
/ea
Free Shipping & Returns

Key Features

Connector Color
Noir
Width
5.25 in
Terminal Gender
Macho
Housing Material
Plastic
Connector Quantity
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-926
Zoro #
G612443605
UPC #
19495411840
Country of Origin
Unknown

Dimensions

Width
5.25 in
Height
7.5 in
Length
9.5 in

Details

Connector Color
Noir
Terminal Gender
Macho
Housing Material
Plastic
Connector Quantity
7
Connector Shape
Rectangular

Description

Direct replacement - this integrated control module replaces the original equipment module on certain vehicle years, makes and models;Effective fix - replacement addresses malfunctioning electrical equipment caused by failed original equipment control module;Smart solution - matches the function of the factory control module at a competitive price;Trustworthy quality - backed by team of engineers in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.