Zoro Homepage

Reman TIPM

  • Mfr # 599-938

  • Zoro # G412443591


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Connector Color
Black
Height
5 in
Connector Quantity
8
Connector Shape
Rectangle
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-938
Zoro #
G412443591
UPC #
19495450924
Country of Origin
Unknown

Dimensions

Height
5 in
Length
10 in
Width
6 in

Details

Connector Color
Black
Connector Quantity
8
Connector Shape
Rectangle
Terminal Gender
Male
Housing Material
Plastic
Terminal Type
Blade Pin
Item
1 Remanufactured Totally Integrated Power Module
Remanufactured
Yes

Description

Direct replacement - this integrated control module replaces the original equipment module on certain vehicle years, makes and models;Effective fix - replacement addresses malfunctioning electrical equipment caused by failed original equipment control module;Smart solution - matches the function of the factory control module at a competitive price;Trustworthy quality - backed by team of engineers in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.