
REMOTE CONTROL CABLE
Mfr # 55103
Zoro # G412489285
product price: $10.29
/eaKey Features
Knob Material
Plastic
Cable Diameter
0.153 in
Includes
1 Multi Purpose Control Cable
Cable Material
Metal
Color/Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55103
Zoro #
G412489285
UPC #
37495551038
Country of Origin
China
Dimensions
Cable Diameter
0.153 in
Length
5 Ft
Details
Knob Material
Plastic
Includes
1 Multi Purpose Control Cable
Cable Material
Metal
Color/Finish
Silver
Mounting Method
Push-pull
Color
Silver
Item
1 Multi Purpose Control Cable
Description
Constructed of high-quality materials for durability;Available in a variety of styles, including twist-to-lock and push-pull;Different lengths, diameters, and knob designs available;Also suitable for a broad variety of household, industrial and commercial uses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.