Zoro Homepage

Reservoir Cap

  • Mfr # 54208

  • Zoro # G712447633


product price: $11.45
/ea

Key Features

Width (in)
3.3 in
Length (in)
3.3 in
Color
Black
Diameter
61 mm
Maximum Pressure Rating
16 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54208
Zoro #
G712447633
UPC #
37495888974
Country of Origin
Taiwan, Province of China

Dimensions

Width (in)
3.3 in
Length (in)
3.3 in
Diameter
61 mm
Length (In)
3.3 in
Width
3.3 in

Details

Color
Black
Maximum Pressure Rating
16 PSI
Material
Plastic
Includes
1 Reservoir Cap
Item
1 Reservoir Cap
Pressurized
Yes
Connector Type
Threaded
Type
Twist

Description

Direct replacement - this engine coolant reservoir cap directly replaces a cracked or lost original cap;Application specific - made to match dimensions of reservoir cap on only certain vehicle years, makes and models;Seamless fit - reverse-engineered from the original equipment to fit perfectly;Excellent value - a quick, easy replacement that's less expensive than going back to the dealership

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.